
D3899920FD19AN W PC CONT
Mfr # 10565997268
Zoro # G507582808
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Contact Style
Pin
Insert Arrangement
15-19
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount - Thru Holes
Shell Plating
Electroless Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10565997268
Zoro #
G507582808
UPC #
-
Country of Origin
United States
Details
Contact Style
Pin
Insert Arrangement
15-19
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount - Thru Holes
Shell Plating
Electroless Nickel
No. of Contacts
19
Connector Style
Receptacle
Shell Color
Silver
Termination Method
PCB
Insert Material
Hard Dielectric
Amperage Rating
3A & 5A & 7.5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.