
D3899920FE35PN WPC CONTACTS
Mfr # 10565997807N
Zoro # G507582822
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Hard Dielectric
Mounting Type
Wall - Rear Mount - Thru Holes
Amperage Rating
2A & 3A & 5A
Termination Method
PCB
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10565997807N
Zoro #
G507582822
UPC #
-
Country of Origin
United States
Details
Insert Material
Hard Dielectric
Mounting Type
Wall - Rear Mount - Thru Holes
Amperage Rating
2A & 3A & 5A
Termination Method
PCB
Contact Style
Pin
Crimp Wire Gauge
28, 26, 24, 22
Connector Style
Receptacle
Shell Color
Silver
No. of Contacts
55
Shell Plating
Electroless Nickel
Insert Arrangement
17-35
Shell Material
Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.