Zoro Homepage

D3899920FF35SN WPC CONT

  • Mfr # 10565997448N

  • Zoro # G807582911


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
2A & 3A & 5A
Insert Material
Hard Dielectric
Connector Style
Receptacle
Shell Plating
Electroless Nickel
Insert Arrangement
19-35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10565997448N
Zoro #
G807582911
UPC #
-
Country of Origin
United States

Details

Amperage Rating
2A & 3A & 5A
Insert Material
Hard Dielectric
Connector Style
Receptacle
Shell Plating
Electroless Nickel
Insert Arrangement
19-35
Shell Material
Aluminum Alloy
No. of Contacts
66
Shell Color
Silver
Contact Style
Socket
Mounting Type
Wall - Rear Mount - Thru Holes
Termination Method
PCB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.