Zoro Homepage

D3899920WC35SN WPCB

  • Mfr # 10660977339N

  • Zoro # G407588917


product price: $358.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
22
Shell Color
Olive Drab
Contact Style
Socket
Mounting Type
Wall - Rear Mount - Thru Holes
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10660977339N
Zoro #
G407588917
UPC #
-
Country of Origin
United States

Details

No. of Contacts
22
Shell Color
Olive Drab
Contact Style
Socket
Mounting Type
Wall - Rear Mount - Thru Holes
Connector Style
Receptacle
Insert Material
Hard Dielectric
Insert Arrangement
13-19
Amperage Rating
150A
Termination Method
PCB
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.