Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D3899920WD35AN W PC CON

  • Mfr # 10565997037

  • Zoro # G707582752


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount - Thru Holes
Amperage Rating
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10565997037
Zoro #
G707582752
UPC #
-
Country of Origin
United States

Details

Shell Color
Olive Drab
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount - Thru Holes
Amperage Rating
5A
Insert Material
Hard Dielectric
Shell Material
Aluminum Alloy
Crimp Wire Gauge
28, 26, 24, 22
Contact Style
Pin
No. of Contacts
37
Insert Arrangement
15-35
Termination Method
PCB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.