Zoro Homepage

D3899920WD35BN W1049762335

  • Mfr # 10565997247

  • Zoro # G007688161


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Connector Type
Connector Circular
Amperage Rating
2A & 3A & 5A
No. of Contacts
37
Specification
MIL-DTL-38999 style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10565997247
Zoro #
G007688161
UPC #
-
Country of Origin
United States

Details

Connector Style
Receptacle
Connector Type
Connector Circular
Amperage Rating
2A & 3A & 5A
No. of Contacts
37
Specification
MIL-DTL-38999 style
Insert Arrangement
15-35
Sealing
IP67
Termination Method
PCB
Mounting Type
Wall - Rear Mount - Thru Holes
Contact Style
Socket
Insert Material
Hard Dielectric
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.