
D3899920WE35AN W PC CONT
Mfr # 10565997039
Zoro # G907583047
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Termination Method
PCB
Mounting Type
Wall - Rear Mount - Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10565997039
Zoro #
G907583047
UPC #
-
Country of Origin
United States
Details
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Termination Method
PCB
Mounting Type
Wall - Rear Mount - Thru Holes
Shell Color
Olive Drab
No. of Contacts
55
Connector Style
Receptacle
Crimp Wire Gauge
28, 26, 24, 22
Insert Material
Hard Dielectric
Amperage Rating
2A & 3A & 5A
Specification
MIL-DTL-38999 style
Sealing
IP67
Connector Type
Connector Circular
Insert Arrangement
17-35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.