Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D3899920WE35SN WPCB

  • Mfr # 10660977328N

  • Zoro # G707588938


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
17-35
Shell Plating
Olive Drab Cadmium
Termination Method
PCB
Contact Style
Socket
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10660977328N
Zoro #
G707588938
UPC #
-
Country of Origin
United States

Details

Insert Arrangement
17-35
Shell Plating
Olive Drab Cadmium
Termination Method
PCB
Contact Style
Socket
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount - Thru Holes
Connector Style
Receptacle
Insert Material
Hard Dielectric
No. of Contacts
55
Amperage Rating
2A & 3A & 5A
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.