Zoro Homepage

D3899920WF35AN W PC CONT

  • Mfr # 10565997067

  • Zoro # G607583033


product price: $336.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
66
Amperage Rating
2A & 3A & 5A
Mounting Type
Wall - Rear Mount - Thru Holes
Insert Arrangement
19-35
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10565997067
Zoro #
G607583033
UPC #
-
Country of Origin
United States

Details

No. of Contacts
66
Amperage Rating
2A & 3A & 5A
Mounting Type
Wall - Rear Mount - Thru Holes
Insert Arrangement
19-35
Shell Material
Aluminum Alloy
Termination Method
PCB
Crimp Wire Gauge
28, 26, 24, 22
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Shell Color
Olive Drab
Connector Style
Receptacle
Insert Material
Hard Dielectric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.