
D3899920WG35AC W PC CONTACTS
Mfr # 10565997496C
Zoro # G907583092
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
5A
Shell Material
Aluminum Alloy
No. of Contacts
79
Insert Arrangement
21-35
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10565997496C
Zoro #
G907583092
UPC #
-
Country of Origin
United States
Details
Amperage Rating
5A
Shell Material
Aluminum Alloy
No. of Contacts
79
Insert Arrangement
21-35
Contact Style
Pin
Mounting Type
Wall - Rear Mount - Thru Holes
Crimp Wire Gauge
28, 26, 24, 22
Insert Material
Hard Dielectric
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle - Groundplane
Termination Method
PCB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.