Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D3899920WG35AN W PC CON

  • Mfr # 1066097734N

  • Zoro # G407583080


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Shell Color
Olive Drab
Mounting Type
Wall - Rear Mount - Thru Holes
Termination Method
PCB
No. of Contacts
79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1066097734N
Zoro #
G407583080
UPC #
-
Country of Origin
United States

Details

Connector Style
Receptacle
Shell Color
Olive Drab
Mounting Type
Wall - Rear Mount - Thru Holes
Termination Method
PCB
No. of Contacts
79
Contact Style
Pin
Shell Material
Aluminum Alloy
Insert Arrangement
21-35
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
28, 26, 24, 22
Amperage Rating
5A
Insert Material
Hard Dielectric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.