Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D3899920WH35AN W PC CONTACTS

  • Mfr # 10565997643N

  • Zoro # G907582903


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Insert Material
Hard Dielectric
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Insert Arrangement
23-35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10565997643N
Zoro #
G907582903
UPC #
-
Country of Origin
United States

Details

Contact Style
Pin
Insert Material
Hard Dielectric
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Insert Arrangement
23-35
Termination Method
PCB
No. of Contacts
100
Mounting Type
Wall - Rear Mount - Thru Holes
Crimp Wire Gauge
28, 26, 24, 22
Connector Style
Receptacle - Groundplane
Amperage Rating
5A
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.