Zoro Homepage

D3899924FF35BA W PC CONTACTS

  • Mfr # 10565997658A

  • Zoro # G507582754


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Socket
Termination Method
PCB
No. of Contacts
66
Insert Material
Hard Dielectric
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10565997658A
Zoro #
G507582754
UPC #
-
Country of Origin
United States

Details

Contact Style
Socket
Termination Method
PCB
No. of Contacts
66
Insert Material
Hard Dielectric
Shell Material
Aluminum Alloy
Shell Plating
Electroless Nickel
Amperage Rating
2A & 3A & 5A
Insert Arrangement
19-35
Connector Style
Receptacle
Mounting Type
Jam Nut
Shell Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.