Zoro Homepage

D3899924WC35BA W PC CONTACTS

  • Mfr # 10565997614A

  • Zoro # G007582964


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Insert Material
Hard Dielectric
Amperage Rating
150A
Termination Method
PCB
No. of Contacts
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10565997614A
Zoro #
G007582964
UPC #
-
Country of Origin
United States

Details

Connector Style
Receptacle
Insert Material
Hard Dielectric
Amperage Rating
150A
Termination Method
PCB
No. of Contacts
22
Shell Material
Aluminum Alloy
Contact Style
Socket
Mounting Type
Jam Nut - Rear Mount
Insert Arrangement
13-19
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.