
D3899924WD35AA W PC CONTACTS
Mfr # 10565997345
Zoro # G907582781
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Hard Dielectric
Mounting Type
Jam Nut
Crimp Wire Gauge
28, 26, 24, 22
Termination Method
PCB
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10565997345
Zoro #
G907582781
UPC #
-
Country of Origin
United States
Details
Insert Material
Hard Dielectric
Mounting Type
Jam Nut
Crimp Wire Gauge
28, 26, 24, 22
Termination Method
PCB
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
No. of Contacts
37
Contact Style
Pin
Amperage Rating
5A
Shell Color
Olive Drab
Insert Arrangement
15-35
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.