Zoro Homepage

D3899924WD35AB W PC CONTACTS

  • Mfr # 10565997848B

  • Zoro # G007582759


product price: $233.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
37
Insert Arrangement
15-35
Termination Method
PCB
Insert Material
Hard Dielectric
Amperage Rating
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10565997848B
Zoro #
G007582759
UPC #
-
Country of Origin
United States

Details

No. of Contacts
37
Insert Arrangement
15-35
Termination Method
PCB
Insert Material
Hard Dielectric
Amperage Rating
5A
Contact Style
Pin
Crimp Wire Gauge
28, 26, 24, 22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.