
D3899924WE35BA W PC CON
Mfr # 10565997818A
Zoro # G507582761
product price: $796.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Aluminum Alloy
Insert Arrangement
17-35
Insert Material
Hard Dielectric
No. of Contacts
55
Termination Method
PCB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10565997818A
Zoro #
G507582761
UPC #
-
Country of Origin
United States
Details
Shell Material
Aluminum Alloy
Insert Arrangement
17-35
Insert Material
Hard Dielectric
No. of Contacts
55
Termination Method
PCB
Mounting Type
Jam Nut
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Amperage Rating
2A & 3A & 5A
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.