
D3899924WE35BN W PC CONTACT
Mfr # 10565997613N
Zoro # G707582707
product price: $719.99
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
17-35
Amperage Rating
2A & 3A & 5A
Termination Method
PCB
No. of Contacts
55
Insert Material
Hard Dielectric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10565997613N
Zoro #
G707582707
UPC #
-
Country of Origin
United States
Details
Insert Arrangement
17-35
Amperage Rating
2A & 3A & 5A
Termination Method
PCB
No. of Contacts
55
Insert Material
Hard Dielectric
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.