Zoro Homepage

D3899924WG35BN WPCB CONTACTS

  • Mfr # 10565997699N

  • Zoro # G907583030


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
2A & 3A & 5A
Contact Style
Socket
Termination Method
PCB
Insert Material
Hard Dielectric
Insert Arrangement
21-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10565997699N
Zoro #
G907583030
UPC #
-
Country of Origin
United States

Details

Amperage Rating
2A & 3A & 5A
Contact Style
Socket
Termination Method
PCB
Insert Material
Hard Dielectric
Insert Arrangement
21-1
No. of Contacts
79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.