Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D3899926FG75BN W PC CON

  • Mfr # 10565997888N

  • Zoro # G407582861


product price: $357.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
4
Insert Arrangement
21-75
Contact Style
Socket
Insert Material
Hard Dielectric
Amperage Rating
46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10565997888N
Zoro #
G407582861
UPC #
-
Country of Origin
United States

Details

No. of Contacts
4
Insert Arrangement
21-75
Contact Style
Socket
Insert Material
Hard Dielectric
Amperage Rating
46A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.