Zoro Homepage

D3899926WC35SNLC

  • Mfr # 8855286335S

  • Zoro # G107688078


product price: $73.45
/ea

Key Features

Connector Type
Connector Circular
Insert Material
Hard Dielectric
Specification
MIL-DTL-38999 style
Sealing
IP67
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8855286335S
Zoro #
G107688078
UPC #
-
Country of Origin
United States

Details

Connector Type
Connector Circular
Insert Material
Hard Dielectric
Specification
MIL-DTL-38999 style
Sealing
IP67
Contact Style
Socket
Amperage Rating
150A
No. of Contacts
22
Insert Arrangement
13-19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.