Zoro Homepage

DSUB 104 P CRIMP G50 YLW ZN

  • Mfr # M2000416Z

  • Zoro # G107596106


product price: $60.99
/ea

Key Features

Amps
7.5A
Shell Color
Yellow
Operating Voltage AC V RMS Max
1000
Crimp Wire Gauge
28, 26, 24, 22
Insert Arrangement
6-104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2000416Z
Zoro #
G107596106
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
104#22

Details

Amps
7.5A
Shell Color
Yellow
Operating Voltage AC V RMS Max
1000
Crimp Wire Gauge
28, 26, 24, 22
Insert Arrangement
6-104
Shell Material
Steel
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
No of Contacts
104
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Zinc
Connector Style
Receptacle
Sealing
Unsealed
Contact Plating
Gold over Nickel
Mounting Type
Wall Mount
Contacts Supplied
Yes
Termination Method
Crimp
Contact Style
Pin
Insert Material
Themoplast
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.