
DSUB 104 P CRIMP G50 YLW ZN
Mfr # M2000422Z
Zoro # G207596099
product price: $61.49
/eaKey Features
Insert Material
Themoplast
Contact Size
104#22
Contact Material
Copper Alloy
Contact Plating
Gold over Nickel
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2000422Z
Zoro #
G207596099
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
104#22
Details
Insert Material
Themoplast
Contact Material
Copper Alloy
Contact Plating
Gold over Nickel
Contact Style
Pin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Shell Material
Steel
Crimp Wire Gauge
28, 26, 24, 22
No of Contacts
104
Termination Method
Crimp
Connector Style
Receptacle
Shell Plating
Yellow Zinc
Amps
7.5A
Insert Arrangement
6-104
Connector Type
Rectangular
Mounting Type
Wall Mount
Specification
MIL-DTL-24308 Style
Sealing
Unsealed
Contacts Supplied
Yes
Grommet and Seals Material
Silicone
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.