Zoro Homepage

DSUB 104 P CRIMP G50 YLW ZN

  • Mfr # M20008269Z

  • Zoro # G007596183


product price: $37.45
/ea

Key Features

Insert Material
Themoplast
Contact Size
104#22
Sealing
Unsealed
Insert Arrangement
6-104
Shell Plating
Yellow Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20008269Z
Zoro #
G007596183
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
104#22

Details

Insert Material
Themoplast
Sealing
Unsealed
Insert Arrangement
6-104
Shell Plating
Yellow Zinc
Shell Color
Yellow
Grommet and Seals Material
Silicone
Connector Style
Plug
No of Contacts
104
Mounting Type
Cable
Connector Type
Rectangular
Contacts Supplied
No
Crimp Wire Gauge
28, 26, 24, 22
Contact Style
Pin
Operating Voltage AC V RMS Max
1000
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Crimp
Shell Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.