Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25 P CRIMP G50 BZN

  • Mfr # ISDBMAMT25PK101

  • Zoro # G907603677


product price: $24.15
/ea

Key Features

Contacts Supplied
Yes
Contact Plating
Gold over Nickel
Sealing
Unsealed
Insert Arrangement
25
No of Contacts
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISDBMAMT25PK101
Zoro #
G907603677
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contacts Supplied
Yes
Contact Plating
Gold over Nickel
Sealing
Unsealed
Insert Arrangement
25
No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable
Shell Plating
Black Zinc Nickel
Crimp Wire Gauge
28,26, 24, 22, 20
Connector Style
Plug
Contact Mating Life
500
Termination Method
Crimp
Grommet and Seals Material
Silicone
Contact Style
Pin
Amps
7.5A
Shell Color
Black
Contact Material
Copper Alloy
Connector Type
Rectangular
Shell Material
Steel
Operating Voltage AC V RMS Max
1000
Insert Material
Themoplast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.