
DSUB 25 P CRIMP G50 GLD
Mfr # M20008359
Zoro # G707603877
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Contact Size
25#20
Grommet and Seals Material
Silicone
Termination Method
Crimp
Shell Plating
Gold
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M20008359
Zoro #
G707603877
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Grommet and Seals Material
Silicone
Termination Method
Crimp
Shell Plating
Gold
Connector Style
Plug
Contacts Supplied
No
Sealing
Unsealed
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable
Crimp Wire Gauge
28,26, 24, 22, 20
Shell Material
Brass
Insert Arrangement
3-25
Connector Type
Rectangular
Operating Voltage AC V RMS Max
1000
Insert Material
Themoplast
Shell Color
Gold
No of Contacts
25
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.