Zoro Homepage

DSUB 25 P CRIMP G50 YLW CAD

  • Mfr # M20004261F

  • Zoro # G207603933


product price: $10.89
/ea

Key Features

No of Contacts
25
Contact Plating
Gold over Nickel
Contact Material
Copper Alloy
Amps
7.5A
Contact Size
25#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20004261F
Zoro #
G207603933
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

No of Contacts
25
Contact Plating
Gold over Nickel
Contact Material
Copper Alloy
Amps
7.5A
Insert Arrangement
25
Contact Style
Pin
Insert Material
Themoplast
Termination Method
Crimp
Mounting Type
Wall Mount
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Cadmium
Contacts Supplied
No
Operating Voltage AC V RMS Max
1000
Connector Style
Plug
Shell Material
Steel
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shielding
Yes
Shell Color
Yellow
Crimp Wire Gauge
28,26, 24, 22, 20
Connector Type
Rectangular
Sealing
Unsealed
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.