
DSUB 25 P CRIMP G50 YLW CAD
Mfr # M200048F
Zoro # G807604002
product price: $24.99
/eaKey Features
Contact Material
Copper Alloy
Shell Material
Steel
Contact Plating
Gold over Nickel
Shielding
Yes
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M200048F
Zoro #
G807604002
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Contact Material
Copper Alloy
Shell Material
Steel
Contact Plating
Gold over Nickel
Shielding
Yes
Connector Style
Plug
Shell Plating
Yellow Cadmium
Sealing
Unsealed
Amps
7.5A
Contact Mating Life
500
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Insert Arrangement
25
Operating Voltage AC V RMS Max
1000
Insert Material
Themoplast
Mounting Type
Wall Mount
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
Termination Method
Crimp
Crimp Wire Gauge
28,26, 24, 22, 20
No of Contacts
25
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.