Zoro Homepage

DSUB 37 S CRIMP G50 GLD

  • Mfr # M20006543

  • Zoro # G907606623


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Contact Style
Socket
Crimp Wire Gauge
28,26, 24, 22, 20
Shell Material
Brass
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20006543
Zoro #
G907606623
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Mounting Type
Wall Mount
Contact Style
Socket
Crimp Wire Gauge
28,26, 24, 22, 20
Shell Material
Brass
Operating Voltage AC V RMS Max
1000
No of Contacts
37
Insert Arrangement
4-37
Termination Method
Crimp
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Insert Material
Themoplast
Contacts Supplied
No
Grommet and Seals Material
Silicone
Shell Plating
Gold
Sealing
Unsealed
Shell Color
Gold
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.