Zoro Homepage

DSUB 44 P CRIMP G50 GLD

  • Mfr # M20008364

  • Zoro # G107602487


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
No of Contacts
44
Grommet and Seals Material
Silicone
Crimp Wire Gauge
28, 26, 24, 22
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20008364
Zoro #
G107602487
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
44#22

Details

Connector Style
Plug
No of Contacts
44
Grommet and Seals Material
Silicone
Crimp Wire Gauge
28, 26, 24, 22
Sealing
Unsealed
Shell Plating
Gold
Mounting Type
Cable
Termination Method
Crimp
Contact Style
Pin
Insert Arrangement
3-44
Operating Voltage AC V RMS Max
1000
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Brass
Connector Type
Rectangular
Contacts Supplied
No
Shell Color
Gold
Insert Material
Themoplast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.