Zoro Homepage

DSUB 44 S CRIMP G50 BZN

  • Mfr # ISDBMAM44SK101

  • Zoro # G007603676


product price: $51.15
/ea

Key Features

Amps
7.5A
Operating Voltage AC V RMS Max
1000
No of Contacts
44
Shell Color
Black
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISDBMAM44SK101
Zoro #
G007603676
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
44#22

Details

Amps
7.5A
Operating Voltage AC V RMS Max
1000
No of Contacts
44
Shell Color
Black
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Black Zinc Nickel
Connector Style
Receptacle
Contact Mating Life
500
Contact Plating
Gold over Nickel
Termination Method
Crimp
Connector Type
Rectangular
Contacts Supplied
Yes
Contact Material
Copper Alloy
Mounting Type
Wall Mount
Shell Material
Steel
Contact Style
Socket
Sealing
Unsealed
Insert Arrangement
44
Insert Material
Themoplast
Crimp Wire Gauge
28, 26, 24, 22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.