Zoro Homepage

DSUB 44 S CRIMP G50 BZN

  • Mfr # ISDBMAM44SK101FO

  • Zoro # G807603692


product price: $13.15
/ea

Key Features

Amps
7.5A
Termination Method
Crimp
Contact Size
44#22
No of Contacts
44
Shell Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISDBMAM44SK101FO
Zoro #
G807603692
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
44#22

Details

Amps
7.5A
Termination Method
Crimp
No of Contacts
44
Shell Material
Steel
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Shell Plating
Black Zinc Nickel
Contacts Supplied
No
Insert Material
Themoplast
Connector Type
Rectangular
Crimp Wire Gauge
28, 26, 24, 22
Connector Style
Receptacle
Insert Arrangement
44
Operating Voltage AC V RMS Max
1000
Shell Color
Black
Sealing
Unsealed
Mounting Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.