Zoro Homepage

DSUB 44 S CRIMP G50 BZN

  • Mfr # ISDBMAMT44SK101

  • Zoro # G007603782


product price: $51.65
/ea

Key Features

Contacts Supplied
Yes
Contact Material
Copper Alloy
Sealing
Unsealed
Mounting Type
Wall Mount
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISDBMAMT44SK101
Zoro #
G007603782
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
44#22

Details

Contacts Supplied
Yes
Contact Material
Copper Alloy
Sealing
Unsealed
Mounting Type
Wall Mount
Contact Mating Life
500
Shell Material
Steel
Connector Style
Receptacle
No of Contacts
44
Shell Plating
Black Zinc Nickel
Insert Material
Themoplast
Shell Color
Black
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Contact Plating
Gold over Nickel
Connector Type
Rectangular
Operating Voltage AC V RMS Max
1000
Grommet and Seals Material
Silicone
Insert Arrangement
44
Termination Method
Crimp
Amps
7.5A
Crimp Wire Gauge
28, 26, 24, 22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.