Zoro Homepage

DSUB 44 S CRIMP G50 YLW CAD

  • Mfr # M20006288F

  • Zoro # G307603628


product price: $17.65
/ea

Key Features

Shell Plating
Yellow Cadmium
Contact Size
44#22
Termination Method
Crimp
Operating Voltage AC V RMS Max
1000
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20006288F
Zoro #
G307603628
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
44#22

Details

Shell Plating
Yellow Cadmium
Termination Method
Crimp
Operating Voltage AC V RMS Max
1000
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Brass
Shell Color
Yellow
Insert Material
Themoplast
Contact Style
Socket
Connector Type
Rectangular
Connector Style
Receptacle
Crimp Wire Gauge
28, 26, 24, 22
Amps
7.5A
Sealing
Unsealed
Insert Arrangement
44
Mounting Type
Wall Mount
Contacts Supplied
No
Grommet and Seals Material
Silicone
No of Contacts
44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.