
DSUB 50 P CRIMP G50 NI
Mfr # M20004339
Zoro # G107606607
product price: $44.65
/eaKey Features
Connector Type
Rectangular
No of Contacts
50
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Insert Material
Themoplast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M20004339
Zoro #
G107606607
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Connector Type
Rectangular
No of Contacts
50
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Insert Material
Themoplast
Connector Style
Plug
Mounting Type
Cable
Insert Arrangement
50
Shell Material
Steel
Operating Voltage AC V RMS Max
1000
Shell Color
Silver
Amps
7.5A
Shell Plating
Nickel
Contacts Supplied
Yes
Contact Plating
Gold over Nickel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Crimp
Contact Mating Life
500
Sealing
Unsealed
Crimp Wire Gauge
28,26, 24, 22, 20
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.