
DSUB 50 P CRIMP G50 NI
Mfr # M20004344
Zoro # G007606615
product price: $45.45
/eaKey Features
Contact Mating Life
500
Contact Plating
Gold over Nickel
Insert Arrangement
50
Contact Style
Pin
Sealing
Unsealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M20004344
Zoro #
G007606615
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Contact Mating Life
500
Contact Plating
Gold over Nickel
Insert Arrangement
50
Contact Style
Pin
Sealing
Unsealed
Insert Material
Themoplast
Crimp Wire Gauge
28,26, 24, 22, 20
Operating Voltage AC V RMS Max
1000
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
No of Contacts
50
Mounting Type
Cable
Shell Color
Silver
Shell Material
Steel
Shell Plating
Nickel
Contact Material
Copper Alloy
Termination Method
Crimp
Connector Style
Plug
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.