Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50 P CRIMP G50 YLW ZN

  • Mfr # M2000410Z

  • Zoro # G807606891


product price: $43.65
/ea

Key Features

Termination Method
Crimp
Sealing
Unsealed
Shell Material
Steel
Amps
7.5A
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2000410Z
Zoro #
G807606891
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Termination Method
Crimp
Sealing
Unsealed
Shell Material
Steel
Amps
7.5A
Operating Voltage AC V RMS Max
1000
Contacts Supplied
Yes
Connector Type
Rectangular
Shell Plating
Yellow Zinc
Insert Material
Themoplast
Shell Color
Yellow
Crimp Wire Gauge
28,26, 24, 22, 20
Insert Arrangement
50
Contact Mating Life
500
Shielding
Yes
No of Contacts
50
Contact Style
Pin
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Mounting Type
Wall Mount
Contact Material
Copper Alloy
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.