Zoro Homepage

DSUB 50 P CRIMP G50 YLW ZN

  • Mfr # M20004263Z

  • Zoro # G407606871


product price: $18.19
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Grommet and Seals Material
Silicone
Mounting Type
Wall Mount
Connector Style
Plug
Insert Arrangement
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20004263Z
Zoro #
G407606871
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Operating Voltage AC V RMS Max
1000
Grommet and Seals Material
Silicone
Mounting Type
Wall Mount
Connector Style
Plug
Insert Arrangement
50
Shell Material
Steel
Contact Material
Copper Alloy
Shell Color
Yellow
Contacts Supplied
No
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
No of Contacts
50
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Sealing
Unsealed
Crimp Wire Gauge
28,26, 24, 22, 20
Amps
7.5A
Insert Material
Themoplast
Contact Mating Life
500
Shell Plating
Yellow Zinc
Contact Style
Pin
Termination Method
Crimp
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.