
DSUB 50 P CRIMP G50 YLW ZN
Mfr # M200045Z
Zoro # G007606974
product price: $42.95
/eaKey Features
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Shell Material
Steel
Crimp Wire Gauge
28,26, 24, 22, 20
Mounting Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M200045Z
Zoro #
G007606974
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Shell Material
Steel
Crimp Wire Gauge
28,26, 24, 22, 20
Mounting Type
Wall Mount
Termination Method
Crimp
Connector Style
Plug
Insert Arrangement
50
Insert Material
Themoplast
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Shielding
Yes
Contact Mating Life
500
Shell Plating
Yellow Zinc
Contacts Supplied
Yes
Connector Type
Rectangular
Amps
7.5A
No of Contacts
50
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
1000
Sealing
Unsealed
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.