Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 9 P CRIMP G50 YLW ZN

  • Mfr # M20008259Z

  • Zoro # G807614971


product price: $8.29
/ea

Key Features

Shell Color
Yellow
Operating Voltage AC V RMS Max
1000
Shell Plating
Yellow Zinc
Insert Arrangement
9
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20008259Z
Zoro #
G807614971
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

Shell Color
Yellow
Operating Voltage AC V RMS Max
1000
Shell Plating
Yellow Zinc
Insert Arrangement
9
Amps
7.5A
Connector Type
Rectangular
Contacts Supplied
No
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
9
Termination Method
Crimp
Sealing
Unsealed
Mounting Type
Cable
Shell Material
Brass
Crimp Wire Gauge
28,26, 24, 22, 20
Connector Style
Plug
Contact Style
Pin
Insert Material
Themoplast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.