Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN RECP

  • Mfr # ACS00181P003

  • Zoro # G507552306


product price: $15.95
/ea

Key Features

Connector Style
Receptacle
Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS00181P003
Zoro #
G507552306
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Style
Receptacle
Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
No. of Contacts
10
Contact Mating Life
500
Amperage Rating
13A
Mounting Type
Wall - Front Mount
Shell Material
Aluminum Alloy
Sealing
Unsealed
Termination Method
Solder
Shell Color
Olive Drab
Shielding
Yes
Orientation
Straight
Insert Material
Neoprene
Contacts Supplied
Yes
Service Rating
A (B,C,F,G) I (all others)
Endbell Type
None
Contact Style
Pin
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
18-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.