
ER 10C 1016 PIN RECP LINE
Mfr # 1058460901P
Zoro # G307552544
product price: $37.39
/eaKey Features
Contact Style
Pin
Amperage Rating
13A
Contact Size
10#16
Insert Material
Neoprene
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1058460901P
Zoro #
G307552544
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Contact Style
Pin
Amperage Rating
13A
Insert Material
Neoprene
Connector Style
Plug
Termination Method
Solder
Insert Arrangement
18-1
No. of Contacts
10
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.