
ER 10C 1016 PIN RECP ROHS
Mfr # 1073500901P
Zoro # G107552461
product price: $37.35
/eaKey Features
Mounting Type
Cable
Contact Style
Pin
Contact Size
10#16
Insert Arrangement
18-1
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1073500901P
Zoro #
G107552461
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Mounting Type
Cable
Contact Style
Pin
Insert Arrangement
18-1
Connector Style
Plug
Insert Material
Neoprene
No. of Contacts
10
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.