Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN RECP WALL

  • Mfr # MS3100A181P

  • Zoro # G807553676


product price: $26.85
/ea

Key Features

Contact Size
10#16
Insert Arrangement
18-1
Specification
MIL-DTL-5015
Contact Mating Life
100
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A181P
Zoro #
G807553676
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Arrangement
18-1
Specification
MIL-DTL-5015
Contact Mating Life
100
Amperage Rating
13A
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Material
Aluminum Alloy
Shielding
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Connector Style
Receptacle
Insert Material
Neoprene
Connector Type
Circular
Shell Color
Olive Drab
No. of Contacts
10
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Contact Material
Brass or Copper Alloy
Orientation
Straight
Contact Plating
Silver
Termination Method
Solder
Service Rating
A(B,C,F,G) I(all others)
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.