
ER 10C 1016 SKT PLUG
Mfr # 9364215901S
Zoro # G807500175
product price: $31.89
/eaKey Features
Amperage Rating
13A
No. of Contacts
10
Insert Material
Neoprene
Contact Size
10#16
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9364215901S
Zoro #
G807500175
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Amperage Rating
13A
No. of Contacts
10
Insert Material
Neoprene
Contact Style
Socket
Termination Method
Crimp
Mounting Type
Cable
Connector Style
Plug
Insert Arrangement
18-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.