Zoro Homepage

ER 10C 1016 SKT RECP WALL

  • Mfr # 8506801801S

  • Zoro # G307494301


product price: $51.65
/ea

Key Features

Connector Style
Receptacle
Contact Style
Socket
Contact Size
10#16
Insert Arrangement
18-1
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8506801801S
Zoro #
G307494301
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Style
Receptacle
Contact Style
Socket
Insert Arrangement
18-1
Amperage Rating
13A
Termination Method
Crimp
No. of Contacts
10
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.