Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 11C 916,212 PIN PLUG

  • Mfr # MS3106A2420PX

  • Zoro # G507549825


product price: $32.89
/ea

Key Features

Service Rating
D
No. of Contacts
11
Contact Plating
Silver
Shell Color
Olive Drab
Amperage Rating
13A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2420PX
Zoro #
G507549825
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#16, 2#12

Details

Service Rating
D
No. of Contacts
11
Contact Plating
Silver
Shell Color
Olive Drab
Amperage Rating
13A & 23A
Operating Voltage DC
1250
Insert Arrangement
24-20
Insert Rotation/Keying
X
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Connector Type
Circular
Orientation
Straight
Termination Method
Solder
Connector Style
Plug
Contact Mating Life
100
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
900
Specification
MIL-DTL-5015
Mounting Type
Cable
Rotation Angle
110
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Material
Brass or Copper Alloy
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.