Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 12C 1212 PIN PLUG

  • Mfr # ACC06E2851P003

  • Zoro # G607549749


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Connector Style
Plug
Contact Size
10#16, 7#12
Mounting Type
Cable
Amperage Rating
13A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06E2851P003
Zoro #
G607549749
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16, 7#12

Details

Operating Voltage AC V RMS Max
500
Connector Style
Plug
Mounting Type
Cable
Amperage Rating
13A & 23A
Insert Material
Neoprene
Contact Style
Pin
Termination Method
Crimp
No. of Contacts
12
Operating Voltage DC
700
Insert Arrangement
28-51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.