Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 12C 1212 PIN PLUG

  • Mfr # MS3106A2851PRES

  • Zoro # G807549730


product price: $68.49
/ea

Key Features

Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Sealing
IP65
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2851PRES
Zoro #
G807549730
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16, 7#12

Details

Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Sealing
IP65
Contacts Supplied
Yes
Amperage Rating
13A & 23A
Shell Color
Olive Drab
Operating Voltage DC
700
Contact Mating Life
100
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015
Connector Style
Plug
Service Rating
A
Contact Style
Pin
Insert Material
Neoprene
Contact Plating
Silver
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Insert Rotation/Keying
Normal
Termination Method
Solder
Shielding
Yes
Insert Arrangement
28-51
No. of Contacts
12
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.