Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 12C 1212 PIN PLUG

  • Mfr # SG3106E2851PSR

  • Zoro # G707549755


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Shell Material
Aluminum Alloy
Sealing
IP67
Contact Mating Life
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3106E2851PSR
Zoro #
G707549755
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16, 7#12

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Shell Material
Aluminum Alloy
Sealing
IP67
Contact Mating Life
100
Orientation
Straight
Service Rating
A
Contact Plating
Silver
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Endbell Type
Cable Clamp
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Connector Type
Circular
Termination Method
Solder
Amperage Rating
13A & 23A
No. of Contacts
12
Connector Style
Plug
Shielding
Yes
Specification
MIL-DTL-5015
Shell Color
Olive Drab
Contact Style
Pin
Contacts Supplied
Yes
Insert Arrangement
28-51
Operating Voltage DC
700
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.